Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 9-1/4In, Fixed
Mfr # 56R
Zoro # G0085928
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Simply Move Screw to Other Hole and Finger-Tighten to Convert from Internal to External; Available in Straight, 45 and 90 Offsets
- Material Carbon Steel
- Number of Pieces 1
- Standards ASME B107.50-2010
- Tip Dia. 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 56R
- Zoro # G0085928
- UPC # 720000000014
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 1/4 in |
Tip Dia. | 0.09 in |
For Bore Dia. | 13/16 in to 3 in |
For Shaft Dia. | 1-1/2 in to 3-1/2 in |
For Minimum Bore Diameter | 13/16 in |
For Maximum Bore Diameter | 3 in |
Tip Diameter | 0.09 in |
For Minimum Shaft Diameter | 1 1/2 in |
For Maximum Shaft Diameter | 3 1/2 in |
Overall Length Range | 9 - 11 in |
For Bore Diameter Range | 13/16 in to 3 in |
For Shaft Diameter Range | 1 1/2 in to 3 1/2 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Overall Length 9 1/4 in, For Minimum Bore Diameter 13/16 in, For Maximum Bore Diameter 3 in, Tip Diameter 0.09 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1 1/2 in, For Maximum Shaft Diameter 3 1/2 in, Jaw Opening Type Manual, Replaceable Tips No, For Use With Retaining Rings, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- J.W. WINCO B8.1-12-A Guide Bushing Steel (172-B8.1-12-A)
- CRESCENT NICHOLSON Files and Rasps (37954)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- MILBAR Retaining Ring Pliers, 6In, Fixed (32R)
- MILBAR Retaining Ring Pliers, 6-1/2In, Fixed (3R)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- VULCAN Pliers Curved Jaw Locking 7In (PC927-24)
- Milbar Pliers