Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 6In, Fixed
Mfr # 32R
Zoro # G0085815
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Simply Move Screw to Other Hole and Finger-Tighten to Convert from Internal to External; Available in Straight, 45 and 90 Offsets
- Material Carbon Steel
- Number of Pieces 1
- Tip Type Fixed
- Plier Product Group Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milbar
- MFR # 32R
- Zoro # G0085815
- UPC # 720000020579
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
For Bore Dia. | 5/8 in to 1-3/8 in |
For Shaft Dia. | 5/16 in to 1 in |
Tip Dia. | 0.047 in |
Tip Diameter | 0.047 in |
For Maximum Bore Diameter | 1 3/8 in |
For Minimum Bore Diameter | 5/8 in |
For Maximum Shaft Diameter | 1 in |
For Minimum Shaft Diameter | 5/16 in |
For Bore Diameter Range | 5/8 in to 1 3/8 in |
For Shaft Diameter Range | 5/16 in to 1 in |
Overall Length Range | 6 - 8 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 6 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 3/8 in, Tip Diameter 0.047 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Replaceable Tips No, For Use With Retaining Rings, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Adjustable Tap Socket - Large (3095001B)
- CTA MANUFACTURING SKT SET 10MM & 12MM DEEP (CTA1030)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- MILBAR Retaining Ring Pliers, 6-1/2In, Fixed (3R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- DYNAMIC Tools 10" Locking Pliers, Straight Jaws (D055307)
- Milbar Locking Pliers