Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 6-1/4In, 1Pc
Mfr # 2R
Zoro # G0085937
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thumb Screw Stop
- Material Carbon Steel
- Overall Length 6 1/4 in
- Number of Pieces 1
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 2R
- Zoro # G0085937
- UPC # 720000017579
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 1/4 in |
For Shaft Dia. | 1/8 in to 1 in |
Tip Dia. | 0.038 in |
For Minimum Shaft Diameter | 1/8 in |
For Maximum Shaft Diameter | 1 in |
Tip Diameter | 0.038 in |
For Shaft Diameter Range | 1/8 in to 1 in |
Overall Length Range | 6 - 8 in |
Description
If you need to remove and install internal retaining rings, the Milbar 2R Retaining Ring Pliers is the tool for you. The adjustable thumb screw allows you to speed up assembly and removal of these types of rings. Featuring a cushion grip handle, this plier offers comfortable use. The tip angle is 0 degrees, making it suitable for use on small components. This 6 1/4 in long plier has a carbon steel construction that ensures durability and strength. With an external fixed tip design, it can be used with both left and right hand threads. You will appreciate the ease of use when working with this Milbar Retaining Ring Plier that makes ring installation and removal simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 6-Piece (85074)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- MILBAR Retaining Ring Pliers, 6-1/2In, Fixed (3R)
- MILBAR Retaining Ring Pliers, 6In, Fixed (32R)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- Milbar Pliers