Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 5-1/2In, Internal
Mfr # 1R
Zoro # G0085858
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Thumb Screw Stop
- Material Carbon Steel
- Overall Length 5 1/2 in
- Number of Pieces 1
- Spring Return Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 1R
- Zoro # G0085858
- UPC # 720000008652
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 1-3/8 in |
Tip Diameter | 0.038 in |
For Maximum Bore Diameter | 1 3/8 in |
For Minimum Bore Diameter | 1 3/8 in |
For Bore Diameter Range | 1 3/8 in to 1 3/8 in |
Overall Length Range | Less than 6 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 5 1/2 in, For Minimum Bore Diameter 1 3/8 in, For Maximum Bore Diameter 1 3/8 in, Tip Diameter 0.038 in, Tip Angle 0 Degrees , Jaw Opening Type Spring Return, Replaceable Tips No, Features Thumb Screw Stop, For Use With Retaining Rings, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- MILBAR Retaining Ring Pliers, 6-1/2In, Fixed (3R)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- MILBAR Retaining Ring Pliers, 6In, Fixed (32R)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- POWERBUILT 6" Long Nose Locking Plier (645015)
- Milbar Pliers