Shop All Plier Sets
Milbar
Retaining Ring Plier Set, 0 to 90Deg, 12pc
Mfr # 43R
Zoro # G0085751
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Alloy Steel
- Overall Length 13 1/2 in
- Features Impact-Resistant Case
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 43R
- Zoro # G0085751
- UPC # 720000026229
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 13 1/2 in |
For Bore Dia. | 3/8 to 3 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Shaft Dia. | 1/4 in to 2 in |
For Maximum Shaft Diameter | 2 in |
For Bore Diameter | 3/8 in to 3 in |
For Shaft Diameter | 1/4 in to 2 in |
Overall Length Range | 12 - 14 in |
For Minimum Bore Diameter | 3/8 in |
For Shaft Diameter Range | 1/4 in to 2 in |
For Minimum Shaft Diameter | 1/4 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Diameter Range | 3/8 in to 3 in |
For Maximum Ring Width | 3 1/2 in |
For Maximum Bore Diameter | 3 in |
Description
Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Grip Style Standard Cushion, Overall Length 13 1/2 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 3 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 2 in, Tip Diameter 0.038 in, 0.047 in, 0.07 in, 0.09 in, Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , Jaw Opening Type Manual, Number of Pliers 12, Container Type Case, Features Impact-Resistant Case, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- CHANNELLOCK TOOL SET 5 PC (426430449909 3017) (CLTOOLROLL-52)
- DIRECT SOURCE INT Quick Release Pliers - 4Pc Set W/Case (QRP4S-P)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- SUNEX Extra Long Reach Needle Nose Pliers, 16In (SUN3718V)
- IRWIN 3 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82591)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- Milbar Plier Sets