Shop All Pliers Parts
Milbar
Replaceable Tips, 1 In Overall Length
Mfr # 4445R
Zoro # G0085919
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replaceable Tip Retaining Ring Pliers
- Impact Rated No
- Fits Brand Imperial
- Overall Length 1 in
- For Use With Mfr. Model Number IR-44H, IR-44S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milbar
- MFR # 4445R
- Zoro # G0085919
- UPC # 720000027264
- Country of Origin United States
- Category Pliers Parts
Dimensions
Overall Length | 1 in |
Details
For Use With | Replaceable Tip Retaining Ring Pliers |
Impact Rated | No |
Fits Brand | Imperial |
Item | Replaceable Tips |
For Use With Mfr. Model Number | IR-44H, IR-44S |
Material | Steel |
Compatible with Manufacturer Model Number | IR-44H, IR-44S |
Compatible with Brand | Imperial |
Compatible with Manufacturer Part Number | IR-44H, IR-44S |
Compatible with Manufacturer Model Number [NEW] | IR-44H, IR-44S |
Compatible Manufacturer Part Number | IR-44H, IR-44S |
Compatible Manufacturer Model Number | IR-44H, IR-44S |
For Use with Mfr. Model Number | IR-44H, IR-44S |
Description
Replaceable Tips, Compatible with Brand Imperial, Compatible with Grainger Part Number 40AW15, 40AW17, Compatible with Manufacturer Model Number IR-44H, IR-44S, For Use With Replaceable Tip Retaining Ring Pliers, Material Steel, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 50 (BS103-50PK)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M20x2.50 (415901)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- GEARWRENCH Replacement 9 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (448DD)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- Milbar Hand Tool Parts