Shop All Wire Strippers & Crimpers
Milbar
8 1/4 in Wire Stripper 10 to 22 AWG
Mfr # 46E
Zoro # G0095761
original price:
$30.25
5% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/4 in
- Features Precision-ground stripping stations
- Application Crimping, Cutting, Stripping
- Number of Pieces 1
- Handle Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 46E
- Zoro # G0095761
- UPC # 720000031278
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 22 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 24 (Screw), 10 to 32 (Screw), 4 to 40 (Screw), 5 to 40 (Screw), 6 to 32 (Screw), 8 to 32 (Screw), Insulated No, Adjustment Mechanism None, Application Crimping, Cutting, Stripping, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 (4002)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- MILBAR 6 in Wire Stripper 10 to 20 AWG (15E)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- PALADIN TOOLS Stripper Lccst-58/59/62/6 Coax (PA1255)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- ELECTRIDUCT Dual-Modular Network Crimping Tool- RJ45/RJ12/RJ11- Cutter/Stripper (TL-TD-LZ-N5684R)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- Milbar Wire Strippers & Crimpers