Shop All Wire Strippers & Crimpers
Milbar
6 in Wire Stripper 10 to 20 AWG
Mfr # 15E
Zoro # G0095755
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 6 in
- Features Precision Ground Stripping Stations
- Application Cutting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milbar
- MFR # 15E
- Zoro # G0095755
- UPC # 720000005712
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 20 to 10 AWG, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Steel, Body Material Steel, Features Precision Ground Stripping Stations, Grip Style Standard Cushion, Jaw Opening Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 7 in Overall L (30-001836)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- MILWAUKEE TOOL Air-Tip 4-in-1 Right Angle Cleaning Tool (49-90-2026)
- VEGA Tri-Wing 2 Insert Bit x 1 (125TW02)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.777 lb (48-22-3082)
- PALADIN Cable Stripper (TCCPS)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- BETA Wire Stripping Plier, Professional (011480100)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- Milbar Wire Strippers & Crimpers