Shop All Volleyball Equipment
Mikasa Sports
Mikasa Sports 1569076 8.25 dia. Synthetic Leather Volleyball - Red; White & Blue
Mfr # 1569076
Zoro # G103939563
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mikasa Sports
- MFR # 1569076
- Zoro # G103939563
- UPC # 80409013689
- Country of Origin China
- Category Volleyball Equipment
Description
Competitive class volleyball, synthetic leather cover, red/white/blue, designed for indoor or outdoor recreational use. Official size and weight
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Red, White & Blue
- Diameter: 8.25 dia.
- Material: Synthetic Leather
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mower Blade (7103288YP)
- SANI-LAV Stainless Drag Fork, 4 Tines, 9 In (2075)
- 21ST CENTURY 21 Century S29 Refillable Lighter with candle Lamps (S29)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- FRANKLIN SPORTS INDUSTRY Halex Combination Volleyball And Badminton Set (13076)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- TANDEM SPORT Tandem Sport TSQUADBLOCK Quad Blocker (TSQUADBLOCK)
- LOFTUS INTERNATIONAL 18 in. Championship Volleyball Balloon (A2-9504)
- TANDEM SPORT Tandem Sport TSSPIKETRAINER Spike Trainer (TSSPIKETRAINER)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- HOME COURT Home Court 7SB Volleyball Courtline Steel Pegs (7SB)
- Mikasa Sports Sporting Goods