Shop All Tire Inflation Kits
Mikasa Sports
Mikasa Sports 1507822 110V 60Hz 40 PSI M80 Electric Air Inflator - Steel
Mfr # 1507822
Zoro # G304015011
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mikasa Sports
- MFR # 1507822
- Zoro # G304015011
- UPC # 80409014556
- Country of Origin China
- Category Tire Inflation Kits
Description
Mikasa M80 1/8 HP Electric Air Inflator features 110 V/60 Hz AC operation and 40 PSI pressure. It Includes pressure gauge, reinforced flexible hose, needle and valve adapters.
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Amps: 110V, 60 Hz
- Material: Steel
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- INA Tensioner, Ft40Ft4 (FT40FT4)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- OTC Torsion Bar Unloader, Steel (7832)
- HALTEC Dial Inflator Gauge, 9 ft. (I-515-9)
- MILTON Dual Head Straight Chuck Inflator Gauge (98-A1-501)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- INTERSTATE PNEUMATICS 1/4 Inch Hose Barb Sleeve Lock Straight-In Brass Chuck w/o Internal Shut-off Valve (T20)
- MIDWEST FASTENER 1/4IP Brass Airchuck Ballfoot 4PK (66523)
- HALTEC 0010 HIGH VOLUME TIRE INFLATOR (89XDB)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 13oz Bag, PK24 (20464C)
- Mikasa Sports Tire Inflation Kits