Shop All Drinking Glasses
Mikasa
Mikasa 6749790 16.5 oz Clear Wine Glass; Crystal
Mfr # 6749790
Zoro # G603923857
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mikasa
- MFR # 6749790
- Zoro # G603923857
- UPC # 885991170846
- Country of Origin Unknown
- Category Drinking Glasses
Description
Features
- The Julie collection by Mikasa features clear elegant crystal that will shine beautifully in the light
- Clear Wine Glass
- Dishwasher safe
- Color: Clear
- Size: 16.5 oz
- Material: Crystal
- Number in : 4 pack
- Country of Origin: Czech Republic
- Weight: 1.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Gas 200-450F Tstat (2T-60138801)
- RUBBERMAID COMMERCIAL Scoop, Polycarbonate, 32 oz. (FG288400CLR)
- MICHIGAN MILK Michigan Milk Grade A Nonfat Dry Milk 50lbs (1010100)
- ALLIANCE CONTACTOR 1 EC-AC COIL PKG (70343301P)
- MIKASA STEMLESS WINE GLASS 18OZ (5308596)
- MIKASA HIGHBALL GLASS CLR 16OZ (5308570)
- LIBBEY GLASSWARE Vina 16 oz Tall Wine Glass, PK12 (7510)
- CARLISLE FOODSERVICE Tumbler (110807)
- REPARTIR Unbreakable Tritan 23 oz Wine Glass - Set of 4 (RE1813102)
- LOGO BRANDS Clemson 16oz Letterman Pint Glass (123-G16P-2)
- LOGO BRANDS Argentina 16oz Stripe Pint Glass (C4770-G16P-16)
- Mikasa Drinking Glasses