Shop All Drinking Glasses
Mikasa
Mikasa 6748206 19.75 oz Clear Stemless Wine Glass; Crystal
Mfr # 6748206
Zoro # G203923837
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mikasa
- MFR # 6748206
- Zoro # G203923837
- UPC # 885991171232
- Country of Origin Unknown
- Category Drinking Glasses
Description
Features
- The Julie Stemware Collection from Mikasa is crafted from lead-free, high-quality European-made crystal
- The crystal contains titanium, which is added for extra durability
- Dishwasher safe
- Color: Clear
- Size: 19.75 oz
- Material: Crystal
- Number in : 4 pack
- Country of Origin: Czech Republic
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Pan Lid, Full Size, PK50 (BWKLIDSTEAMFL)
- CAMBRO Container Clear Rd 4Qt For - Part# Rfscw4135 (RFSCW4135)
- HOFFMASTER Black Coaster, Round, 2-Sided, PK500 (876107)
- JOHNSON CONTROLS Gas Solenoid 120V, 3/8Fpt (H91CA-21D)
- MIKASA HIGHBALL GLASS CLR 16OZ (5308570)
- MIKASA STEMLESS WINE GLASS 18OZ (5308596)
- RED BULL Green Edition Dragon Fruit Beverage 12 oz 24 pk, 24PK (RB237479)
- LOGO BRANDS Texas 16oz Gameday Pint Glass (218-G16P-1)
- LOGO BRANDS Chicago Bears 16oz Gameday Pint Glass (606-G16P-1)
- LIBBEY Libbey Vina 18 oz. Wine Glass, PK12 (7520)
- LOGO BRANDS Arizona Coyotes 16oz Gameday Pint Glass (823-G16P-1)
- Mikasa Drinking Glasses