Mik

Open Road PVC 3 piece Suit Yel


original price: $23.49
5% off
new price: $22.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Rainwear ANSI Class Unrated
  • Material Polyester, PVC
  • Inseam 30 in
  • Fits Waist Size 39 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mik
  • MFR # 35100-XL
  • Zoro # G4909527
  • UPC #
    060405966028
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size XL
Fits Waist Size 39 in
Jacket Length 32 in
Fits Chest Size 47 in

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.3 mm, Features Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 30 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.