Shop All Rainsuits
Mik
Open Road PVC 3 piece Suit Yel
Mfr # 35100-S
Zoro # G4910507
original price:
$16.99
12% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 28 1/2 in
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 30 in |
Jacket Length | 30 1/2 in |
Fits Chest Size | 37 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 30 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.3 mm, Features Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 28 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0042)
- STRANCO Die-Cut Refl. Number Label, 8, 3In H, PK5 (DWR-3-8-5)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- MIK Open Road PVC 3 piece Suit Yel (35100-L)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- Mik Rainsuits