Shop All Gate Operators & Accessories
Mighty Mule
Vehicle Sensor, Wired, Black
Mfr # FM138
Zoro # G5373374
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wired Gate Exit Control
- For Use With Vehicles
- Includes Cable
- Length 16 3/4 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # FM138
- Zoro # G5373374
- UPC # 090835022001
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Length | 16 3/4 in |
Width | 1 3/4 in |
Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 16 3/4 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Vehicle Exit Sensor |
Type | Wired Gate Exit Control |
For Use With | Vehicles |
Includes | Cable |
Color | Black |
Operation | Sensor Detects Vehicle-in-Motion. Similar Operation to a Loop System without Having to Cut Asphalt. Adjustable Sensitivity From 3-12ft Radius. Rejects Line Noise at 50Hz & 60Hz. |
Accessory Type | Vehicle Exit Sensor |
Product Type | Vehicle Exit Sensor |
Description
Vehicle Exit Sensor, Product Type Vehicle Exit Sensor, Includes Cable, For Use With Vehicles, Overall Length 16 3/4 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Manufacturer Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-C)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Aluminum (8500ST x 689)
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 ZN Draw Hasp (N210-872)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- Mighty Mule Gate Operators & Accessories