Shop All Gate Operators & Accessories
Mighty Mule
Swing Gate Operator Kit, Single, 12VDC, Standards: UL325
Mfr # MM371W
Zoro # G4914726
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Includes AC Transformer, Control Box, MM371W Gate Operator, Mounting Hardware, Remote with Visor Clip
- Max. Capacity 550 lb
- Voltage 12V DC
- Standards UL 325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # MM371W
- Zoro # G4914726
- UPC # 090835144437
- Country of Origin Mexico
- Category Gate Operators & Accessories
Dimensions
Compatible Gate Maximum Length | 16 ft |
Manufacturer Warranty Length | 1 yr |
Details
Item | Swing Gate Operator Kit |
Type | Single |
Includes | AC Transformer, Control Box, MM371W Gate Operator, Mounting Hardware, Remote with Visor Clip |
Max. Capacity | 550 lb |
Voltage | 12V DC |
Standards | UL 325 |
Gate Operating Speed | 14 Seconds |
Minimum Operating Temperature | -5 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Compatible Gate Type | Single Swing |
Compatible Gate Maximum Capacity | 550 lb |
Features | Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable |
Power Source | Battery |
Description
Swing Gate Operator Kit, Operating Voltage 12V DC, Includes AC Transformer, Control Box, MM371W Gate Operator, Mounting Hardware, Remote with Visor Clip, Gate Operating Speed 14 Seconds, Power Source Battery, Features Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- MIGHTY MULE Digital Keypad (FM137)
- MIGHTY MULE Automatic Gate Lock (FM143)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Push To Open Bracket (FM148)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- Mighty Mule Gate Operators & Accessories