Shop All Gate Operators & Accessories
This Product is Discontinued
Mighty Mule
Swing Gate Operator Kit, 9-1/2"W, DC Motor (Discontinued)
Mfr # MM562
Zoro # G5894001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dual Gate, Heavy Duty
- For Use With Swing Gates
- Includes Single Button Remote, AC Transformer, Control Box, Battery, Mounting Hardware
- Depth 9 1/2 in
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Mule
- MFR # MM562
- Zoro # G5894001
- UPC # 799418478807
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Depth | 9 1/2 in |
Height | 9 1/2 in |
Width | 9 1/2 in |
Diameter | 9 1/2 in |
Details
Item | Swing Gate Operator Kit |
Type | Dual Gate, Heavy Duty |
For Use With | Swing Gates |
Includes | Single Button Remote, AC Transformer, Control Box, Battery, Mounting Hardware |
Standards | UL325 |
Operation | Commercial and Industrial Grade |
Cycle | Continuous Cycles/Day |
Max. Capacity | 18 ft Gate, 850 lb Each Leaf |
Safety Features | Dual Sense Technology |
Construction | Steel |
Color | Black |
Motor | DC |
Time Intervals | Continuous |
Voltage | 12V DC Rechargeable Battery |
Description
Swing Gate Operator Kit, Includes Single Button Remote, AC Transformer, Control Box, Battery, Mounting Hardware, Color Black, Standards UL325
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.