Shop All Gate Operators & Accessories
Mighty Mule
Swing Gate Kit, Battery, 850lb MAX
Mfr # MM571W
Zoro # G4914717
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Includes AC Transformer, Battery Enclosure, FM150 12V Battery, MM571W Gate Opener, Mounting Hardware, Remote with Visor Clip
- Standards UL 325
- Max. Capacity 850 lb
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # MM571W
- Zoro # G4914717
- UPC # 090835093070
- Country of Origin Mexico
- Category Gate Operators & Accessories
Dimensions
Compatible Gate Maximum Length | 18 ft |
Manufacturer Warranty Length | 1.5 yr |
Details
Item | Swing Gate Operator Kit |
Type | Single |
Includes | AC Transformer, Battery Enclosure, FM150 12V Battery, MM571W Gate Opener, Mounting Hardware, Remote with Visor Clip |
Standards | UL 325 |
Max. Capacity | 850 lb |
Voltage | 12V DC |
Compatible Gate Maximum Capacity | 850 lb |
Gate Operating Speed | 14 Seconds |
Maximum Operating Temperature | 160 Degrees F |
Power Source | Battery |
Minimum Operating Temperature | -5 Degrees F |
Compatible Gate Type | Single Swing |
Features | Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable |
Description
Swing Gate Operator Kit, Operating Voltage 12V DC, Includes AC Transformer, Battery Enclosure, FM150 12V Battery, MM571W Gate Opener, Mounting Hardware, Remote with Visor Clip, Gate Operating Speed 14 Seconds, Power Source Battery, Features Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Single Swing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Draw Latch, Rotary (S K5-2813-07)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- FAULTLESS Ss Ball Entry Knob (T3600B)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: Yellow Pk (1412)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MIGHTY MULE Push To Open Bracket (FM148)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE Digital Keypad (FM137)
- MIGHTY MULE Automatic Gate Lock (FM143)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- Mighty Mule Gate Operators & Accessories