Shop All Gate Operators & Accessories
Mighty Mule
Swing Gate Kit, Battery, 300lb MAX
Mfr # MM271
Zoro # G4914708
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Includes AC Transformer, MM271 Gate Operator, Mounting Hardware, Remote with Visor Clip
- Max. Capacity 300 lb
- Voltage 12V DC
- Standards UL 325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # MM271
- Zoro # G4914708
- UPC # 090835144413
- Country of Origin Mexico
- Category Gate Operators & Accessories
Dimensions
Compatible Gate Maximum Length | 12 ft |
Manufacturer Warranty Length | 1 yr |
Details
Item | Swing Gate Operator Kit |
Type | Single |
Includes | AC Transformer, MM271 Gate Operator, Mounting Hardware, Remote with Visor Clip |
Max. Capacity | 300 lb |
Voltage | 12V DC |
Standards | UL 325 |
Minimum Operating Temperature | -5 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Gate Operating Speed | 3 to 120 Seconds |
Compatible Gate Maximum Capacity | 300 lb |
Power Source | Battery |
Compatible Gate Type | Single Swing |
Features | Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable |
Description
Swing Gate Operator Kit, Operating Voltage 12V DC, Includes AC Transformer, MM271 Gate Operator, Mounting Hardware, Remote with Visor Clip, Gate Operating Speed 3 to 120 Seconds, Power Source Battery, Features Perfect for all Single Gate Types Including Ornamental, Chain Link, Tube, Panel, Vinyl and Wood, Solar Capable, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Stone Walk 96 sq ft per carton (EQ302-949)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- FIRST CHOICE CVR Panic Exit Device x 42" x Black x with cylinder kit (FCH-369242-BL)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MIGHTY MULE Digital Keypad (FM137)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Automatic Gate Lock (FM143)
- BFT AMERICAS BFT AQG5 16.5' Boom For Moovi and Giotto Gate Operators (N728034)
- Mighty Mule Gate Operators & Accessories