Shop All Gate Operators & Accessories
Mighty Mule
Push To Open Bracket
Mfr # FM148
Zoro # G5139802
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Operator Conversion
- For Use With Auto Gate Openers
- Operation Convert Gate Operator From Pull-To-Open to Push-To-Open
- Width 3 in
- Accessory Type Push to Open Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # FM148
- Zoro # G5139802
- UPC # 090835005042
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 in |
Details
Item | Push to Open Bracket |
Type | Gate Operator Conversion |
For Use With | Auto Gate Openers |
Operation | Convert Gate Operator From Pull-To-Open to Push-To-Open |
Accessory Type | Push to Open Bracket |
Product Type | Push to Open Bracket |
Compatible with Manufacturer Model Number | FM350/FM352, FM500/FM502, FM600 |
Compatible Manufacturer Model Number | FM350/FM352, FM500/FM502, FM600 |
Compatible Manufacturer Part Number | FM350/FM352, FM500/FM502, FM600 |
For Use with Mfr. Model Number | FM350/FM352, FM500/FM502, FM600 |
For Use With Mfr. Model Number | FM350/FM352, FM500/FM502, FM600 |
Description
Push to Open Bracket, Product Type Push to Open Bracket, Includes Not Applicable, For Use With Auto Gate Openers, Operating Voltage Not Applicable, Overall Width 3 in, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9V219, Compatible with Manufacturer Model Number FM350/FM352, FM500/FM502, FM600, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Wall Bracket, P, PK 25 (25000)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- SCHLAGE ELECTRONICS Battery Backup (900-BB)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Automatic Gate Lock (FM143)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MIGHTY MULE Digital Keypad (FM137)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- Mighty Mule Gate Operators & Accessories