Shop All Gate Operators & Accessories
Mighty Mule
Automatic Gate Lock
Mfr # FM143
Zoro # G5139705
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vehicle Gates
- For Use With Auto Gate Openers
- Includes (2) Keys
- Operation Withstands Up to 3,500 lbs of Force. Recommended For Gates Over 8ft & Locations With High Winds. Stabilizes & Secures the Leading Edge of Gate Leaf in the Closed Position.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Mule
- MFR # FM143
- Zoro # G5139705
- UPC # 090835071009
- Country of Origin China
- Category Gate Operators & Accessories
Details
Item | Automatic Gate Lock |
Type | Vehicle Gates |
For Use With | Auto Gate Openers |
Includes | (2) Keys |
Operation | Withstands Up to 3,500 lbs of Force. Recommended For Gates Over 8ft & Locations With High Winds. Stabilizes & Secures the Leading Edge of Gate Leaf in the Closed Position. |
Color | Black |
Accessory Type | Automatic Gate Lock |
Product Type | Automatic Gate Lock |
Description
Automatic Gate Lock, Product Type Automatic Gate Lock, Includes (2) Keys, For Use With Auto Gate Openers, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYDIY KEYDIY Ford Style 5-Button Universal Smart Key (KD-ZB21-5) (KD-ZB21-5)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38875.009.0050)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- RENIN Renin 60 in. x 80 1/2 in. Savona 2 Panel Arched Design Steel Frame Bypass Door (BY0109BWPRC060080)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- MIGHTY MULE Digital Keypad (FM137)
- ALEKO Aleko LM169-UNB Metal Box for Keypad Gate Opener Security (LM169-UNB)
- Mighty Mule Gate Operators & Accessories