Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Replacement Battery for ExpertPower YTZ7S
Mfr # YTZ7S1521
Zoro # G900527222
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S1521
- Zoro # G900527222
- UPC # 29483176224
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Cell Phone Battery, CEL-HD40 (CEL-HD40)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray (RQ1300VPAVNV)
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces BP1.2-12 WKA12-1.3F WP1.2-12 + 12V 1Amp Charger (ML1.3-12CHCOMBO46)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR APC BE350U / APC RBC35 + 12V CHARGER (ML3-12CHRGR29)
- MIGHTY MAX BATTERY 12-Volt 19 Ah 250 CCA GEL Rechargeable Sealed Lead Acid Battery (YB16CL-BGEL)
- MIGHTY MAX BATTERY 12V 7Ah Home Alarm System Back Up Replacement for Power Patrol (ML7-12191111111101111197)
- Mighty Max Battery Sealed Lead Acid Batteries