Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle
Mfr # YTZ7S1474
Zoro # G600526198
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S1474
- Zoro # G600526198
- UPC # 759478149963
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Headset, Style In Ear, Black (GASV01)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- DIGIWAVE Digiwave ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use (ANT5006)
- MIGHTY MAX BATTERY 12V 7Ah Home Alarm System Back Up Replacement for Power Patrol (ML7-12191111111101111197)
- MIGHTY MAX BATTERY 12V 8Ah Alarm Battery Replaces 7Ah GE Security 60-680 - 6 Pack (ML8-12MP6124)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK400B - 2 Pack (ML7-12MP23668)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack (ML55-12MP241013916)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Yuasa REW45-12 (ML9-1206)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Suzuki 200 DR200S 2018-2019 (YTX7L-BS89455)
- Mighty Max Battery Sealed Lead Acid Batteries