Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery Replacement for Kimpex YTZ7S
Mfr # YTZ7S1472
Zoro # G000526064
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S1472
- Zoro # G000526064
- UPC # 759478149949
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- WESTERN DIGITAL WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (WDS500G3B0A)
- ULTRALAST Battery 1.2 Volt Nickel Cadmium Ultralast Solar Lighting Battery (ULN4AASL)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Sonnenschein NGA51201D1HSOSA (MAX3984684)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Home Alarm Security System SLA Battery - 10 Pack (ML4-6MP1082585)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Razor ES300, E200, E300 (ML10-121531756)
- Mighty Max Battery Sealed Lead Acid Batteries