Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery Replacement for ATV and Motorcycle
Mfr # YTZ7S1473
Zoro # G600526099
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S1473
- Zoro # G600526099
- UPC # 759478149956
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (M )To Vga (F) Adapter Cable (HDI-6102)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 10 Pack (ML7-12MP10361252)
- MIGHTY MAX BATTERY 12V 8AH Replaces CyberPower Office Power AVR 685AVR - 4 Pack (ML8-12MP4167)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Apollo BA12 (ML35-12GEL658)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Leoch DJW6-7.0 + 6V Charger (ML7-6CHRGR18792)
- Mighty Max Battery Sealed Lead Acid Batteries