Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013
Mfr # YTZ7S1387
Zoro # G700524827
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S1387
- Zoro # G700524827
- UPC # 82481342213
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- ADESSO Stereo USB Gaming Hdset Mic, XTREAMG2 (Xtream G2)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Adventure Power YT4L-BS GT4L-BS Battery (YTX4L-BS1111111)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Opti Batteries 1400E Replacement Battery 3 Pack (ML12-12F2MP3345)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Ritar RT645 - 20PK (MAX3972879)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite SMART5000RT3U (MAX3971452)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH DC DEEP CYCLE SLA SOLAR ENERGY STORAGE BATTERY (ML35-12455)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- Mighty Max Battery Sealed Lead Acid Batteries