Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery for Honda 50 CHF50 Metropolitan, II, SP '02-12
Mfr # YTZ7S64
Zoro # G7564456
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S64
- Zoro # G7564456
- UPC # 785123713692
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, I2 Internal Thread Terminal, AGM Type (40598)
- MAXELL Maxell 638010 DVD-R Discs, 4.7GB, 16x, Spindle, Gold, 25/Pack (638010)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Ferris Criterian 430 (ML35-12GEL937)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Phantom Power BT-6V-5A - 3 Pack (ML4-6MP3889974372)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BS572)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- Mighty Max Battery Sealed Lead Acid Batteries