Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ7S 12V 6AH Battery for Honda 450 TRX450ER, TRX450R 2006-2012
Mfr # YTZ7S7
Zoro # G000519103
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7S7
- Zoro # G000519103
- UPC # 656727475371
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ7S is a 12-Volt 6 Ah 130 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ7S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- CHEMTRONICS Aerosol Refill, 10 oz. Size, 10 oz. Weight (ES1020R)
- ILC Replacement for Medcare Products 400901 Retrofit Battery (400901 RETROFIT BATTERY MEDCARE PRODUCTS)
- MIGHTY MAX BATTERY 24V 500Ah AGM Deep Cycle Battery for Bank OffGrid Solar Wind - 4PK (MAX3892190)
- MIGHTY MAX BATTERY 12v 9AH Battery for ExpertPower Scooter EXP1290 - 2 Pack (ML9-12MP22220)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for UPS/Surge Protector - 8 Pack (ML9-12MP814990)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replaces MBTX12U, HTX12-BS, ETX12-BS (YTX12-BS263)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 2 Pack (ML7-12MP23681110)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH Replaces 350cc YFM350F Big Bear 96+12V 1Amp Charger (MAX3456377)
- Mighty Max Battery Sealed Lead Acid Batteries