Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11
Mfr # YTZ14S1193
Zoro # G900525938
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S1193
- Zoro # G900525938
- UPC # 29483191777
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for APC Smart-UPS RT 3000 - 12 Pack (ML5-12MP1221813110035544)
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack (ML4-6MP4810635)
- MIGHTY MAX BATTERY 12V 22AH Replaces Pride GoGo Elite Traveler Plus MKB ES17 12 - 2 Pack (ML22-12MP211411146202)
- MIGHTY MAX BATTERY 6 - Volt 4.5 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML4-6)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Visions CP12180XRP (ML18-12XRP1)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Yuasa Battery - YTX9-BS YUAM329BS (YTX9-BS176)
- MIGHTY MAX BATTERY 12V10AH SLA Battery Replaces PowerHouse M1577120 Pressure Washer (ML10-121536)
- ILC Replacement for Huanyu Hys-623 Battery (HYS-623 BATTERY HUANYU)
- Mighty Max Battery Sealed Lead Acid Batteries