Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ14S 12v 11.2Ah Battery for Benelli Tre 1130 K Amazonas 07-08
Mfr # YTZ14S25
Zoro # G100526056
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S25
- Zoro # G100526056
- UPC # 785123722076
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for BatteryGuy BG-12550 (ML55-12INT481)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces Pride Mobility Go-Go Elite Battery (ML18-1221187)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- MIGHTY MAX BATTERY 12V 35AH Battery for The Jazzy Sport 2 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105114)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 900 RZR 2011-2016 (YTX30L-BS79)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Blue Sky 3XM4 Replacement Battery (ML4-6917111111112)
- Mighty Max Battery Sealed Lead Acid Batteries