Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016
Mfr # YTZ12S1031
Zoro # G300528232
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12S1031
- Zoro # G300528232
- UPC # 759478309497
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ12S is a 12-Volt 11 Ah 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ12S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump (ML75-12198458534143)
- UNIRISE USA 15 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-15F)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Philips HC102 Home Unit (ML4-645104059)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35B Bruin '04-'06 (YTX14AH46)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- MIGHTY MAX BATTERY Belkin Pro F6C100 12V 12Ah F2 Lead Acid Battery (ML12-12F22439)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100 (ML100-132331)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- MIGHTY MAX BATTERY Universal UB12550GRP22NF- UB12550 (Group 22NF) 12V 55AH SLA Battery (ML55-121911186)
- BATTERY CLERK AJC® FIAMM FG22703 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-140030)
- Mighty Max Battery Sealed Lead Acid Batteries