Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ12S 12V 11AH Battery for Honda 800 VFR800, A Interceptor, ABS 02-12
Mfr # YTZ12S7
Zoro # G7558339
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12S7
- Zoro # G7558339
- UPC # 656727476453
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ12S is a 12-Volt 11 Ah 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ12S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- EXELL BATTERY 51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener (EB-KIT-126)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- MIGHTY MAX BATTERY 12V 22AH Battery for Drive Medical Ventura 4 Wheel Mobility - 4 Pack (ML22-12MP4112510832)
- ILC Replacement for Lithonia Es-esp-el Battery (ES-ESP-EL BATTERY LITHONIA)
- Mighty Max Battery Sealed Lead Acid Batteries