Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ12S 12V 11Ah Battery For Honda 1300 ST1300 A P 2003-2012 YTZ14S
Mfr # YTZ12S128
Zoro # G500519467
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12S128
- Zoro # G500519467
- UPC # 656727474817
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ12S is a 12-Volt 11 Ah 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ12S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replaces Yamaha YFM350F, U Big Bear 1999 (YTX14AH1212)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Uniwell SLA1075 (MAX3918422)
- MIGHTY MAX BATTERY UB12550 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911156)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for KT-1280 - 8 Pack (ML8-12MP8199140171595)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yamaha CB1-4A200-00-00 (YTX14AH1204)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- Mighty Max Battery Sealed Lead Acid Batteries