Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ10S 12V 8.6AH Battery for Yamaha 350 YFM35R Raptor 2013
Mfr # YTZ10S1081
Zoro # G300520656
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.74 in
- Width 5.90 in
- Depth 3.42 in
- Weight 5.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTZ10S1081
- Zoro # G300520656
- UPC # 785123686484
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.74 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.65 lbs |
Amperage | 8.6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ10S is a 12-Volt 8.6 Ah 190 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ10S is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- MIGHTY MAX BATTERY 6V 12AH Replacement for Baxter Healthcare Flo-Hard 6100 Infusion Pump (ML12-6F300982)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SLAA6-7.2F - 2 Pack (ML7-6MP21596382)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Kawasaki 1500 JT1500-A, STX, STX-15F 04-13 (YTX20L-BS184)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Piaggio 500 MP3 500 / Sport ABS 2014-2016 (YTX14-BSGEL265)
- Mighty Max Battery Sealed Lead Acid Batteries