Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery Replacement for Polaris 150 ATV Ranger 2018-2019
Mfr # YTX9-BS588
Zoro # G900519340
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS588
- Zoro # G900519340
- UPC # 29483185936
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for XTAX14L-BS, BTX14L (YTX14L-BS112)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 400 Ranger 400 '11-'14 (YTX14AH60)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 - 4 Pack (ML8-12MP416143109572)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- Mighty Max Battery Sealed Lead Acid Batteries