Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery Replacement for MBTX9U-BS, ETX9, YTR9-BS
Mfr # YTX9-BS435
Zoro # G500525680
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS435
- Zoro # G500525680
- UPC # 759478233921
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji Endeavor 4000 SL Film Camera Battery, 2PK (ENDEAVOR 4000 SL FILM CAMERA BATTERY FUJI)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Yuasa NPW45-12 - 10 Pack (ML7-12MP10361251275775)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 4 Pack (ML22-12GELMP4752)
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 [Electronics] (ML5-12284)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Tripplite SMART1500LCD UPS 2 Pack (ML8-12MP211613310949)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Zoeller 10-1450 (MAX3970779)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for BB HR22-12 (ML22-12363877)
- Mighty Max Battery Sealed Lead Acid Batteries