Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery Replacement for CTX9-BS , WP9-BS, FTX9-BS
Mfr # YTX9-BS434
Zoro # G200525560
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS434
- Zoro # G200525560
- UPC # 759478233891
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- MIGHTY MAX BATTERY 6V 4.5Ah Battery for CHLORIDE, 1000010149,1000010162,1000001067 4 Pack (ML4-6MP4810665)
- MIGHTY MAX BATTERY YTZ7S Battery Replacement for Yamaha BTY-YTZ7S-HE-00 With 12V 1A Charger (MAX3904108)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Powersport Sportbikes Cruisers SMF (YTX14L-BS43)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35B Bruin '04-'06 (YTX14AH46)
- MIGHTY MAX BATTERY 12V 35Ah SLA Replacement Battery for Sevylor Minn Kota Marine (ML35-124237185)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 250 YFM25B Big Bear '07-'10 (YTX14AH44)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Honda 125 SH125 2013 (YTZ7SGEL113)
- Mighty Max Battery Sealed Lead Acid Batteries