Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft
Mfr # YTX9-BS326
Zoro # G500522580
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS326
- Zoro # G500522580
- UPC # 82481300589
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 100ft VGA Male to VGA Male Cable (Black) (CG381D-G-100)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- ILC Replacement for APC 2200va USB (sua2200) UPS Battery (2200VA USB (SUA2200) UPS BATTERY APC)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Honeywell HPS123 Power Supply - 9 Pack (ML5-12MP924914490374)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki 500 LT-A500F With 12V 4Amp Charger (MAX3513640)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- MIGHTY MAX BATTERY 12V 9Ah Replaces Weatherproof Stealth Cam Battery Box - 6 Pack (ML9-12MP61138411260)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for UTX14AHL, YTX14AHLBS (YTX14AHL181)
- MIGHTY MAX BATTERY 12V 12Ah F2 Wheelchair Scooter Battery Replaces XP1212 - 4 Pack (ML12-12F2MP445811)
- Mighty Max Battery Sealed Lead Acid Batteries