Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Replacement for 2009-2010 Husaberg FE, FS, FX Motorcycle Bttry
Mfr # YTX9-BS95
Zoro # G600520264
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS95
- Zoro # G600520264
- UPC # 82045921373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- ILC Replacement For GP BATTERIES CRP2C1 BATTERIES LITHIUM 10PK (10PAK:WW-S4S2-3)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY 12V 5AH Battery for Curt 52044 Push-To-Test Breakaway Kit - 6 Pack (ML5-12MP66027921333137)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter (ML18-12INT715)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher PSJ-3612 - 2 Pack (ML22-12MP2114111464)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for AGM FAS-1075 (MAX3964617)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- Mighty Max Battery Sealed Lead Acid Batteries