Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Replacement Battery for Yuasa YTX9-BS
Mfr # YTX9-BS61
Zoro # G7559739
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS61
- Zoro # G7559739
- UPC # 82045921854
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- BATTERY CLERK AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery (AJC-D8S-P-0-135308)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- ILC Replacement for Lenovo 5b10w13963 Battery (5B10W13963)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Chrome Pro YTX7L-BS (MAX3955299)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-4.5 (MAX3974030)
- MIGHTY MAX BATTERY YTX14L-BS Replacement Battery for Motobatt AGM MBYZ16H (MAX3948862)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Yamaha All Wave Runner Models 238CCA 08 (YTX20L-BS403)
- Mighty Max Battery Sealed Lead Acid Batteries