Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS GEL Battery Replacement for Polaris 450 Outlaw 450 2010
Mfr # YTX9-BSGEL572
Zoro # G000520345
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BSGEL572
- Zoro # G000520345
- UPC # 29483186117
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX9-BS GEL is a 12-Volt 8 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX9-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX9-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CA1270 (MAX3931637)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- ILC Replacement for Fisher Price Monster JAM Grave Digger H0436 Compatible Battery (MONSTER JAM GRAVE DIGGER H0436 COMPATIBLE BATTER)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for CCA500 CA525 (51R-60-500) (ML55-12GEL493)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- ILC Replacement for Transcontinental Batterie Sl1275t1 Battery (SL1275T1 BATTERY TRANSCONTINENTAL BATTERIE)
- Mighty Max Battery Sealed Lead Acid Batteries