Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS GEL Battery for Kawasaki ZX 636 B, C Ninja ZX6R
Mfr # YTX9-BSGEL321
Zoro # G000525159
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BSGEL321
- Zoro # G000525159
- UPC # 82481301043
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX9-BS GEL is a 12-Volt 8 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX9-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX9-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 (EB-CR2430)
- LINEAR Seven Inch Mid-Range Antenna (ANT-1A)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack (ML7-12MP8317479103915)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Suncast Hose Reel PW100, PWC150 (ML5-122676555)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 3 Pack (ML5-12MP3398101)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Yuasa REW45-12 (ML9-1206)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8 Pack (ML9-12MP814912371874)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- Mighty Max Battery Sealed Lead Acid Batteries