Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS GEL Battery for Honda TRX 125 250 300 400EX Sportrax Fourtrax
Mfr # YTX9-BSGEL330
Zoro # G7560046
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BSGEL330
- Zoro # G7560046
- UPC # 29483243322
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX9-BS GEL is a 12-Volt 8 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX9-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX9-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- BELKIN Belkin® F3U13016 USB Active Extension Cable, 16'L, Gray (F3U13016)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1 (ML5-122676525)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Powersport Scooter Yamaha (YTX14-BS337)
- MIGHTY MAX BATTERY YTZ7S GEL Battery for Hyosung 100 EZ100 2011 With 12V 1Amp Charger (MAX3516898)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- Mighty Max Battery Sealed Lead Acid Batteries