Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS GEL Battery for Honda EU3000 Generator 2000-2011
Mfr # YTX9-BSGEL304
Zoro # G7567694
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BSGEL304
- Zoro # G7567694
- UPC # 82481300787
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX9-BS GEL is a 12-Volt 8 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX9-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX9-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- CELLPHONE-MATE Wide Band Patch Antenna (Connects Directly To Amplifier) w/ Fme (SC-110W)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Interstate BSL1104, BSL 1104, DCM0012 (ML10-121531890)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Excel U-1 (MAX3949407)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 (ML5-122676527)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- Mighty Max Battery Sealed Lead Acid Batteries