Shop All Motorsport Electrical
Mighty Max Battery
YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery
Mfr # YTX9-BS141
Zoro # G7552337
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS141
- Zoro # G7552337
- UPC # 82045920680
- Country of Origin Viet Nam
- Category Motorsport Electrical
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30020)
- AGS Brass compression union, 3/8, 10/bag (CFB-4)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- AUTO METER 1/8IN NPT TO M12 X 1.5 METRIC ADAPTER (2277)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- ILB GOLD Replacement For Harley Davidson Flstc Heritage Softail Classic Street Motorcycle, 2002 1450Cc Stator (WX-V015-1)
- ILC Replacement for Arctco 0630-105 Regulator and Rectifier (WX-USR1-7)
- E-Z-GO Speed Sensor-PDS II (73327G02)
- ILB GOLD Marine Ignition, Replacement For Lester 67-703-S (67-703-S)
- PYLE Car Gps Speedometer Head Up Display (PHUD19)
- Mighty Max Battery Motorsport Electrical