Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt)
Mfr # YTX9-BS441
Zoro # G7559860
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS441
- Zoro # G7559860
- UPC # 82045921335
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- AVARRO 4K At 60HZ, EXTENDER POC HDMI 2.0B/HDCP 2.2 (0E-HDMIEX4KC)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Philips HC102 Home Unit (ML4-645104059)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 3 Pack (ML12-12F2MP3370)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces Dixie Chopper 5024 (ML35-12INT941)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- Mighty Max Battery Sealed Lead Acid Batteries