Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery
Mfr # YTX9-BS97
Zoro # G600520202
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS97
- Zoro # G600520202
- UPC # 82045921427
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Powersonic PS6120 + 6V Charger (ML12-6F2CHRGR4667)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 10 Pack (ML4-6MP108258)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Outlander 400, MAX 14-15 (YTX20L-BS494)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1000 GL1000 Gold Wing 1975-1979 (YTX24HL-BS5)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Calrad 95-600 6 Zone Alarm System - 8 Pack (ML9-12MP81491237159)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Apollo BA12 (ML35-12GEL658)
- Mighty Max Battery Sealed Lead Acid Batteries