Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS REPLACEMENT BATTERY .35 LTR
Mfr # YTX7L-BS43
Zoro # G600520110
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS43
- Zoro # G600520110
- UPC # 82045919318
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- NITECORE I2 Intellicharger 2-Slot Universal Battery Charger (I2)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery compatible with Sigmas SP6-4.5 With 6V Solar Panel (MAX3891688)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2PK (MAX3430536)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack (ML7-12MP831747993)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump (ML75-12198458534143)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHL207)
- Mighty Max Battery Sealed Lead Acid Batteries