Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS Battery Replacement for 85 CCA Motorcycle Battery
Mfr # YTX7L-BS82
Zoro # G500519979
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS82
- Zoro # G500519979
- UPC # 82045919714
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- DELTANA Bell Button, Standard Satin Nickel (BBC20U15)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Time Cutter SS4225 Zero-Turn Lawn Mower (ML-U1-CCA1096)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah PS33-12D (ML35-12647)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Oxy13 Pulse Oximeter + 12V Charger (ML1.3-12CHRGR73)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Gilson 16E Yard Lawn Tractor and Mower (ML-U1-CCA287)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for CCA500 CA525 (51R-60-500) (ML55-12INT495)
- Mighty Max Battery Sealed Lead Acid Batteries