Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS AGM Maintenance-Free Battery
Mfr # YTX7L-BS30
Zoro # G500520081
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS30
- Zoro # G500520081
- UPC # 82045919189
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- ILC Replacement for Medcare Products Stand N` Weigh Retrofit Battery (STAND N` WEIGH RETROFIT BATTERY MEDCARE PRODUCTS)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery (ML5-12269)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- MIGHTY MAX BATTERY YTX14-BS Battery for BMW F800GT 2015-2016 (YTX14-BS234)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Tripp-Lite RBC53 (MAX3931670)
- Mighty Max Battery Sealed Lead Acid Batteries